Motion
140C36
Stock Bore Sprocket - 140 / 1-3/4 in, "C" Hub, 36 Teeth, 1.5000 in Stock Bore
MI ITEM #00187122
MFR #140C36
Price$1,341.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 140 / 1-3/4 in, "C" Hub, 36 Teeth, 1.5000 in Stock Bore
MI ITEM #00187122
MFR #140C36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,341.26/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Caliper Diameter
    18.5030 in
  • Hub Diameter
    7.0000 in
  • Length Through Bore
    4.0000 in
  • Maximum Bore Diameter
    5.2500 in
  • Outside Diameter
    20.4940 in
  • Pitch Diameter
    19.5230 in
  • Tooth Width
    0.9240 in
  • Weight
    109 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hub Style
    "C"
  • Hub Type
    C
  • Manufacturer Upc Number
    97039317933
  • Number Of Teeth
    36
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039317933

Overview

Mfr description
140C36 SB 1-3/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought