Motion
2042A26
Double Pitch Stock Bore Sprockets - 2042 / 1 in, A Hub, 26 Teeth, Steel Material
MI ITEM #00187147
MFR #2042A26
List Price$142.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Pitch Stock Bore Sprockets - 2042 / 1 in, A Hub, 26 Teeth, Steel Material
MI ITEM #00187147
MFR #2042A26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$142.16/each for your price

Overview

Mfr description
2042A26 SPK DOUBLE PITCH A
  • Double pitch sprockets have rollers of the same diameters and widths as American Standard Roller Chains of one half the conveyor chain pitch.
  • Engaged by every other tooth, double duty sprockets have two teeth per chain pitch.
  • During each revolution only half the teeth function effectively.
  • Sprockets with odd numbers of teeth will allow any given tooth to engage only on every other revolution, automatically increasing sprocket life.
  • Double duty sprockets with even number of teeth may be manually advanced one tooth periodically to increase sprocket life.
  • To be used with double pitch chains
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality

Specifications

  • Chain Number & Pitch
    2042 / 1 in
  • Chain Number Pitch
    2042 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Chain / Sprocket Type
    Double Pitch Roller
  • Hub Outside Diameter
    2.3750 in
  • Hub Style
    A
  • Effective Number Of Teeth
    13
  • Number Of Teeth
    26
  • Bore Type
    Reboreable
  • Bore Diameter
    0.7188 in
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    0.71875 to 2.375 in
  • Length Through Bore
    0.2840 in
  • Hardened Teeth
    Non-Hardened Teeth
  • CAD Drawing
  • Hub Type
    A
  • Outside Diameter
    8.8400 in
  • Caliper Diameter
    7.6712 in
  • Pitch Diameter
    8.2962 in
  • Maximum Bore Diameter
    2.3750 in
  • Tooth Width
    0.2840 in
  • Tooth Thickness
    0.2840 in
  • Chain Roller Diameter
    0.6250 in
  • Chain Roller Width
    0.3125 in
  • Storage Dimension Height
    0.2840 in
  • Storage Dimension Length
    8.8400 in
  • Storage Dimension Width
    8.8400 in
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950044590
  • UPC_NO
    697950044590
  • Manufacturer Catalog
  • Weight
    3.74 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text