Motion
2080A20
Double Pitch Stock Bore Sprockets - 2080 / 2 in, A Hub, 20 Teeth, Steel Material
Mi Item #00187274
MFR #2080A20
Price$152.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Pitch Stock Bore Sprockets - 2080 / 2 in, A Hub, 20 Teeth, Steel Material
Mi Item #00187274
MFR #2080A20

Mfr description
2080A20 SPKT
  • Double pitch sprockets have rollers of the same diameters and widths as American Standard Roller Chains of one half the conveyor chain pitch.
  • Engaged by every other tooth, double duty sprockets have two teeth per chain pitch.
  • During each revolution only half the teeth function effectively.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.51/each

Specifications

Dimensions

  • Bore Diameter
    0.9375 in
  • Caliper Diameter
    5.8471 in
  • Chain Roller Diameter
    0.6250 in
  • Chain Roller Width
    0.6250 in
  • Hub Outside Diameter
    4.2500 in
  • Length Through Bore
    0.5750 in
  • Maximum Bore Diameter
    2.7500 in
  • Outside Diameter
    6.9100 in
  • Pitch Diameter
    6.4721 in
  • Storage Dimension Height
    0.5750 in
  • Storage Dimension Length
    6.9100 in
  • Storage Dimension Width
    6.9100 in
  • Tooth Thickness
    0.5750 in
  • Tooth Width
    0.575 in
  • Weight
    4.88 lbs

Details

  • Bore Range
    0.9375 to 2.75 in
  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Double Pitch Roller
  • Chain Number & Pitch
    2080 / 2 in
  • Chain Number Pitch
    2080 / 2 in
  • Effective Number Of Teeth
    10
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950045993
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    20
  • Pitch Type
    Double
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950045993
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)