Motion
2042B20
Stock Bore Sprocket - 2042 / 1 in, B Hub, 20 Teeth
Mi Item #00187409
MFR #2042B20
Price$147.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2042 / 1 in, B Hub, 20 Teeth
Mi Item #00187409
MFR #2042B20

Mfr description
2042B20 3/4 BORE HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.71/each

Specifications

Dimensions

  • Caliper Diameter
    5.7680 in
  • Chain Roller Diameter
    0.6250 in
  • Hub Diameter
    3.5000 in
  • Length Through Bore
    1.1250 in
  • Maximum Bore Diameter
    2.3750 in
  • Outside Diameter
    6.9100 in
  • Pitch Diameter
    6.3920 in
  • Tooth Width
    0.2840 in
  • Weight
    4.72 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2042 / 1 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039346223
  • Number Of Teeth
    20
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039346223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)