Motion
2042B21
Stock Bore Sprocket - 2042 / 1 in, B Hub, 21 Teeth, Steel Material
MI ITEM #00187412
MFR #2042B21
Price$146.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2042 / 1 in, B Hub, 21 Teeth, Steel Material
MI ITEM #00187412
MFR #2042B21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$146.96/each

Specifications

Dimensions

  • Caliper Diameter
    6.0660 in
  • Chain Roller Diameter
    0.6250 in
  • Hub Diameter
    3.5000 in
  • Length Through Bore
    1.1250 in
  • Maximum Bore Diameter
    2.3750 in
  • Outside Diameter
    7.2400 in
  • Pitch Diameter
    6.7100 in
  • Tooth Width
    0.2840 in
  • Weight
    4.84 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2042 / 1 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    097039346230
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    21
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039346230

Overview

Mfr description
2042B21 3/4 BORE HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text