Motion
2052B11
Stock Bore Sprocket - 2052 / 1-1/4 in, B Hub, 11 Teeth
MI ITEM #00187472
MFR #2052B11
Your Price$95.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2052 / 1-1/4 in, B Hub, 11 Teeth
MI ITEM #00187472
MFR #2052B11

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$95.32/each(List $109.61)

Overview

Mfr description
2052B11 5/8 BORE HT

Specifications

  • Chain Number & Pitch
    2052 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    11
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
    1.0000 in
  • Hub Diameter
    3.0000 in
  • Hub Type
    B
  • Outside Diameter
    5.0100 in
  • Caliper Diameter
    3.6420 in
  • Pitch Diameter
    4.4370 in
  • Maximum Bore Diameter
    2.0000 in
  • Tooth Width
    0.3430 in
  • Chain Roller Diameter
    0.7500 in
  • Manufacturer Upc Number
    97039346346
  • UPC_NO
    097039346346
  • Weight
    2.54 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text