Motion
2052B17
Stock Bore Sprocket - 2052 / 1-1/4 in, B Hub, 17 Teeth, Steel Material
MI ITEM #00187485
MFR #2052B17
Your Price$153.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2052 / 1-1/4 in, B Hub, 17 Teeth, Steel Material
MI ITEM #00187485
MFR #2052B17

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$153.51/each(List $161.32)

Overview

Mfr description
2052B17 3/4 BORE HT

Specifications

  • Chain Number & Pitch
    2052 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    17
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.2500 in
  • Hub Diameter
    3.2500 in
  • Hub Type
    B
  • Outside Diameter
    7.4400 in
  • Caliper Diameter
    6.0240 in
  • Pitch Diameter
    6.8030 in
  • Maximum Bore Diameter
    2.2500 in
  • Tooth Width
    0.3430 in
  • Chain Roller Diameter
    0.7500 in
  • Manufacturer Upc Number
    097039346407
  • UPC_NO
    097039346407
  • Weight
    5.34 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text