Motion
2052B23
Stock Bore Sprocket - 2052 / 1-1/4 in, B Hub, 23 Teeth
MI ITEM #00187498
MFR #2052B23
Your Price$160.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2052 / 1-1/4 in, B Hub, 23 Teeth
MI ITEM #00187498
MFR #2052B23

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$160.59/each(List $192.71)

Overview

Mfr description
2052B23 1 BORE HT

Specifications

  • Chain Number & Pitch
    2052 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    23
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
    1.2500 in
  • Hub Diameter
    3.7500 in
  • Hub Type
    B
  • Outside Diameter
    9.8500 in
  • Caliper Diameter
    8.4090 in
  • Pitch Diameter
    9.1800 in
  • Maximum Bore Diameter
    2.7500 in
  • Tooth Width
    0.3430 in
  • Chain Roller Diameter
    0.7500 in
  • Manufacturer Upc Number
    97039346469
  • UPC_NO
    097039346469
  • Weight
    8.66 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text