Motion
2060B13
Double Pitch Stock Bore Sprockets - 2060 / 1-1/2 in, B Hub, 13 Teeth, Steel Material
MI ITEM #00187538
MFR #2060B13
Price$78.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Pitch Stock Bore Sprockets - 2060 / 1-1/2 in, B Hub, 13 Teeth, Steel Material
MI ITEM #00187538
MFR #2060B13

Mfr description
2060B13 SPKT
  • Double pitch sprockets have rollers of the same diameters and widths as American Standard Roller Chains of one half the conveyor chain pitch.
  • Engaged by every other tooth, double duty sprockets have two teeth per chain pitch.
  • During each revolution only half the teeth function effectively.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.59/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Caliper Diameter
    2.7352 in
  • Chain Roller Diameter
    0.4690 in
  • Chain Roller Width
    0.5000 in
  • Hub Diameter
    2-5/64 in
  • Hub Outside Diameter
    2.0781 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    1.3125 in
  • Outside Diameter
    3.4900 in
  • Pitch Diameter
    3.2277 in
  • Storage Dimension Height
    1.3125 in
  • Storage Dimension Length
    3.5625 in
  • Storage Dimension Width
    3.5625 in
  • Tooth Thickness
    0.4590 in
  • Tooth Width
    0.459 in
  • Weight
    1.52 lbs

Details

  • Bore Range
    0.7500 to 1.3125 in
  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Double Pitch Roller
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Chain Number Pitch
    2060 / 1-1/2 in
  • Effective Number Of Teeth
    6.5
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950045276
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    13
  • Pitch Type
    Double
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950045276

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)