Motion
2060B19
Rough Stock Bore Sprocket - 2060 / 1-1/2 in, B Hub, 19 Teeth, Steel Material
Mi Item #00187553
MFR #2060B19
Price$135.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rough Stock Bore Sprocket - 2060 / 1-1/2 in, B Hub, 19 Teeth, Steel Material
Mi Item #00187553
MFR #2060B19

Mfr description
2060B19 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.74/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Hub Diameter
    3-1/2 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2-11/32 in
  • Outside Diameter
    4.9400 in
  • Pitch Diameter
    4.62 in
  • Tooth Width
    0.459 in
  • Weight
    3.94 lbs

Details

  • Bore Type
    Rough Stock
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    19
  • Pitch Type
    Double
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    697950045337
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)