Motion
2060B19
Stock Bore Sprocket - 2060 / 1-1/2 in, B Hub, 19 Teeth
Mi Item #00187555
MFR #2060B19
Price$125.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2060 / 1-1/2 in, B Hub, 19 Teeth
Mi Item #00187555
MFR #2060B19

Mfr description
2060B19 3/4 BORE HT SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.77/each

Specifications

Dimensions

  • Caliper Diameter
    4.1350 in
  • Chain Roller Diameter
    0.4690 in
  • Hub Diameter
    3.5000 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.3440 in
  • Outside Diameter
    4.9400 in
  • Pitch Diameter
    4.6200 in
  • Tooth Width
    0.4590 in
  • Weight
    3.94 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039345455
  • Number Of Teeth
    19
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039345455
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)