Motion
2062B11
Double Pitch Stock Bore Sprockets - 2062 / 1-1/2 in, B Hub, 11 Teeth, Steel Material
MI ITEM #00187583
MFR #2062B11
Price$125.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Pitch Stock Bore Sprockets - 2062 / 1-1/2 in, B Hub, 11 Teeth, Steel Material
MI ITEM #00187583
MFR #2062B11

Mfr description
2062B11 3/4 BORE HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.20/each

Specifications

Dimensions

  • Hub Diameter
    4 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2-3/4 in
  • Outside Diameter
    6.0100 in
  • Pitch Diameter
    5.324 in
  • Tooth Width
    0.459 in
  • Weight
    5.20 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2062 / 1-1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    11
  • Pitch Type
    Double
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039346551

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)