Motion
2062B21
Double Pitch Stock Bore Sprockets - 2062 / 1-1/2 in, B Hub, 21 Teeth, Steel Material
MI ITEM #00187604
MFR #2062B21
Your Price$294.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Pitch Stock Bore Sprockets - 2062 / 1-1/2 in, B Hub, 21 Teeth, Steel Material
MI ITEM #00187604
MFR #2062B21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$294.11/each(List $352.92)

Overview

Mfr description
2062B21 SPK DOUBLE PITCH B
  • Double pitch sprockets have rollers of the same diameters and widths as American Standard Roller Chains of one half the conveyor chain pitch.
  • Engaged by every other tooth, double duty sprockets have two teeth per chain pitch.
  • During each revolution only half the teeth function effectively.
  • Sprockets with odd numbers of teeth will allow any given tooth to engage only on every other revolution, automatically increasing sprocket life.
  • Double duty sprockets with even number of teeth may be manually advanced one tooth periodically to increase sprocket life.
  • To be used with double pitch chains
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality

Specifications

  • Chain Number & Pitch
    2062 / 1-1/2 in
  • Chain Number Pitch
    2062 / 1-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Chain / Sprocket Type
    Double Pitch Roller
  • Hub Outside Diameter
    4.2500 in
  • Hub Style
    B
  • Effective Number Of Teeth
    10.5
  • Number Of Teeth
    21
  • Bore Type
    Reboreable
  • Bore Diameter
    0.9375 in
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    0.9375 to 0.9375 in
  • Length Through Bore
    1.2500 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Double
  • Hub Diameter
    4-1/4 in
  • Hub Type
    B
  • Outside Diameter
    10.8500 in
  • Caliper Diameter
    9.1611 in
  • Pitch Diameter
    10.0643 in
  • Maximum Bore Diameter
    0.9375 in
  • Tooth Width
    0.459 in
  • Tooth Thickness
    0.4590 in
  • Chain Roller Diameter
    0.8750 in
  • Chain Roller Width
    0.5000 in
  • Storage Dimension Height
    1.2500 in
  • Storage Dimension Length
    10.8500 in
  • Storage Dimension Width
    10.8500 in
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950045702
  • UPC_NO
    697950045702
  • Manufacturer Catalog
  • Weight
    13.24 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text