Motion
2082B8
Double Pitch Stock Bore Sprockets - 2082 / 2 in, B Hub, 8 Teeth, Steel Material
Mi Item #00187684
MFR #2082B8
Price$147.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Pitch Stock Bore Sprockets - 2082 / 2 in, B Hub, 8 Teeth, Steel Material
Mi Item #00187684
MFR #2082B8

Mfr description
2082B8 SPK DOUBLE PITCH B
  • Double pitch sprockets have rollers of the same diameters and widths as American Standard Roller Chains of one half the conveyor chain pitch.
  • Engaged by every other tooth, double duty sprockets have two teeth per chain pitch.
  • During each revolution only half the teeth function effectively.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.33/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Caliper Diameter
    4.1013 in
  • Chain Roller Diameter
    1.1250 in
  • Chain Roller Width
    0.6250 in
  • Hub Diameter
    3-51/64 in
  • Hub Outside Diameter
    3.7969 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    2.5313 in
  • Outside Diameter
    6.0300 in
  • Pitch Diameter
    5.2263 in
  • Storage Dimension Height
    1.7500 in
  • Storage Dimension Length
    6.0300 in
  • Storage Dimension Width
    6.0300 in
  • Tooth Thickness
    0.5750 in
  • Tooth Width
    0.575 in
  • Weight
    6.40 lbs

Details

  • Bore Range
    1 to 2.5312 in
  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Double Pitch Roller
  • Chain Number & Pitch
    2082 / 2 in
  • Chain Number Pitch
    2082 / 2 in
  • Effective Number Of Teeth
    4
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950046167
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    8
  • Pitch Type
    Double
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950046167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)