Motion
50A10
Stock Bore A-Plate Sprocket - 50 / 5/8 in, A Hub, 10 Teeth, Steel Material
MI ITEM #00187727
MFR #50A10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 50 / 5/8 in, A Hub, 10 Teeth, Steel Material
MI ITEM #00187727
MFR #50A10

Mfr description
50A10 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Browning type A steel plate roller chain sprockets are offered in single pitch range of 25-200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Through Bore
    0.3430 in
  • Maximum Bore Diameter
    0.8750 in
  • Outside Diameter
    2.2990 in
  • Pitch Diameter
    2.0225 in
  • Tooth Width
    0.343 in
  • Weight
    0.25 lbs

Details

  • Bore Range
    0.6250 to 0.8750 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    50A10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289317882
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    10
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289317882

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)