Motion
D35B42

BROWNING
D35B42

Double Row Stock Bore Sprocket - 35 / 3/8 in, B Hub, 42 Teeth, Steel Material
MI ITEM #00187756
MFR #D35B42
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D35B42

Double Row Stock Bore Sprocket - 35 / 3/8 in, B Hub, 42 Teeth, Steel Material
MI ITEM #00187756
MFR #D35B42

Mfr description
D35B42 HARDENED SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    2-1/2 in
  • Hub Projection
    13/16 in
  • Length Through Bore
    1.3750 in
  • Maximum Bore Diameter
    1-3/4 in
  • Outside Diameter
    5.2300 in
  • Pitch Diameter
    5.018 in
  • Tooth Width
    0.162 in
  • Weight
    4.56 lbs
  • Width Across Tooth Sets
    0.561 in

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    42
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289319886

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)