Motion
D35B68

BROWNING
D35B68

Double Row Stock Bore Sprocket - 35 / 3/8 in, B Hub, 68 Teeth, Steel Material
Mi Item #00187760
MFR #D35B68
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D35B68

Double Row Stock Bore Sprocket - 35 / 3/8 in, B Hub, 68 Teeth, Steel Material
Mi Item #00187760
MFR #D35B68

Mfr description
D35B68 HARDENED SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    3.5000 in
  • Hub Projection
    0.9375 in
  • Length Through Bore
    1.5000 in
  • Maximum Bore Diameter
    2.3750 in
  • Outside Diameter
    8.3400 in
  • Pitch Diameter
    8.1200 in
  • Tooth Width
    0.162 in
  • Weight
    10.52 lbs
  • Width Across Tooth Sets
    0.5610 in

Details

  • Bore Range
    0.7500 to 2.3750 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    D35B68
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289261802
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Number Of Teeth
    68
  • Pitch Type
    Double
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289261802
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)