Motion
D35B72

BROWNING
D35B72

Double Row Stock Bore Sprocket - 35 / 3/8 in, B Hub, 72 Teeth, Steel Material
Mi Item #00187761
MFR #D35B72
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D35B72

Double Row Stock Bore Sprocket - 35 / 3/8 in, B Hub, 72 Teeth, Steel Material
Mi Item #00187761
MFR #D35B72

Mfr description
D35B72 HARDENED SPKT
  • Larger Hub Diameter Allows Larger Bore Capacity
  • Maximum Bore Shown will accommodate standard keyways and setscrews over keyway
  • Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    3.5000 in
  • Length Through Bore
    1.5000 in
  • Maximum Bore Diameter
    2.3750 in
  • Outside Diameter
    8.8100 in
  • Pitch Diameter
    8.5970 in
  • Tooth Width
    0.1620 in
  • Weight
    11.34 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1125392
  • Manufacturer Upc Number
    662289191826
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    72
  • Pitch Type
    Double
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289191826
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)