Motion
D35B76

BROWNING
D35B76

Double Row Stock Bore Sprocket - 35 / 3/8 in, B Hub, 76 Teeth, Steel Material
MI ITEM #00187762
MFR #D35B76
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D35B76

Double Row Stock Bore Sprocket - 35 / 3/8 in, B Hub, 76 Teeth, Steel Material
MI ITEM #00187762
MFR #D35B76

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D35B76 HARDENED SPKT
  • Larger Hub Diameter Allows Larger Bore Capacity
  • Maximum Bore Shown will accommodate standard keyways and setscrews over keyway
  • Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway
  • Made with Minimum bore, no keyseat or setscrew
  • This can be bored to size with keyseat and setscrew for a reasonable extra charge

Specifications

  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    76
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.5000 in
  • Pitch Type
    Double
  • Hub Diameter
    3.5000 in
  • Hub Type
    B
  • Outside Diameter
    9.2900 in
  • Pitch Diameter
    9.0740 in
  • Maximum Bore Diameter
    2.3750 in
  • Tooth Width
    0.1620 in
  • Manufacturer Catalog Number
    1125400
  • Manufacturer Upc Number
    662289301850
  • UPC_NO
    662289301850
  • Manufacturer Catalog
  • Weight
    12.48 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought