Motion
D40B45

BROWNING
D40B45

Double Row Stock Bore Sprocket - 40 / 1/2 in, B Hub, 45 Teeth, Hardened Steel Material
MI ITEM #00187774
MFR #D40B45
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D40B45

Double Row Stock Bore Sprocket - 40 / 1/2 in, B Hub, 45 Teeth, Hardened Steel Material
MI ITEM #00187774
MFR #D40B45

Mfr description
D40B45 HARDENED SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    3.7500 in
  • Hub Projection
    0.9063 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    2.5000 in
  • Outside Diameter
    7.4500 in
  • Pitch Diameter
    7.1680 in
  • Tooth Width
    0.275 in
  • Weight
    12.06 lbs
  • Width Across Tooth Sets
    0.8410 in

Details

  • Bore Range
    0.9375 to 2.5000 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    D40B45
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289242092
  • Material
    Hardened Steel
  • Number Of Hubs
    1
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Number Of Teeth
    45
  • Pitch Type
    Double
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289242092

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)