Motion
D40B54

BROWNING
D40B54

Double Row Stock Bore Sprocket - 40 / 1/2 in, B Hub, 54 Teeth, Hardened Steel Material
Mi Item #00187777
MFR #D40B54
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D40B54

Double Row Stock Bore Sprocket - 40 / 1/2 in, B Hub, 54 Teeth, Hardened Steel Material
Mi Item #00187777
MFR #D40B54

Mfr description
D40B54 HARDENED SPKT
  • Larger Hub Diameter Allows Larger Bore Capacity
  • Maximum Bore Shown will accommodate standard keyways and setscrews over keyway
  • Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    3.7500 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    2.5000 in
  • Outside Diameter
    8.8900 in
  • Pitch Diameter
    8.5990 in
  • Tooth Width
    0.2750 in
  • Weight
    16.20 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1125699
  • Manufacturer Upc Number
    662289122172
  • Material
    Hardened Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    54
  • Pitch Type
    Double
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289122172
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)