Motion
D40B60

BROWNING
D40B60

Double Row Stock Bore Sprocket - 40 / 1/2 in, B Hub, 60 Teeth, Hardened Steel Material
MI ITEM #00187778
MFR #D40B60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D40B60

Double Row Stock Bore Sprocket - 40 / 1/2 in, B Hub, 60 Teeth, Hardened Steel Material
MI ITEM #00187778
MFR #D40B60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D40B60 HARDENED SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    60
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    2
  • Material
    Hardened Steel
  • Number Of Hubs
    1
  • Bore Range
    0.9375 to 2.5000 in
  • Length Through Bore
    1.7500 in
  • Pitch Type
    Double
  • Hub Diameter
    3.7500 in
  • Hub Type
    B
  • Hub Projection
    0.9063 in
  • Outside Diameter
    9.8400 in
  • Pitch Diameter
    9.5540 in
  • Maximum Bore Diameter
    2.5000 in
  • Tooth Width
    0.275 in
  • Width Across Tooth Sets
    0.8410 in
  • Number Of Strands
    2
  • Manufacturer Catalog Number
    D40B60
  • Manufacturer Upc Number
    662289252107
  • UPC_NO
    662289252107
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    19.17 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text