Motion
D40B102

BROWNING
D40B102

Double Row Stock Bore Sprocket - 40 / 1/2 in, B Hub, 102 Teeth, Steel Material
MI ITEM #00187788
MFR #D40B102
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D40B102

Double Row Stock Bore Sprocket - 40 / 1/2 in, B Hub, 102 Teeth, Steel Material
MI ITEM #00187788
MFR #D40B102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D40B102 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    102
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    1.1875 to 2.7500 in
  • Length Through Bore
    2.1250 in
  • Pitch Type
    Double
  • Hub Diameter
    4.2500 in
  • Hub Type
    B
  • Hub Projection
    1.2813 in
  • Outside Diameter
    16.5300 in
  • Pitch Diameter
    16.2360 in
  • Maximum Bore Diameter
    2.7500 in
  • Tooth Width
    0.275 in
  • Width Across Tooth Sets
    0.8410 in
  • Number Of Strands
    2
  • Manufacturer Catalog Number
    D40B102
  • Manufacturer Upc Number
    662289272198
  • UPC_NO
    662289272198
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    52.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text