Motion
D50B30

BROWNING
D50B30

Double Row Stock Bore Sprocket - 50 / 5/8 in, B Hub, 30 Teeth, Hardened Steel Material
MI ITEM #00187791
MFR #D50B30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D50B30

Double Row Stock Bore Sprocket - 50 / 5/8 in, B Hub, 30 Teeth, Hardened Steel Material
MI ITEM #00187791
MFR #D50B30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D50B30 HARDENED SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    30
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    2
  • Material
    Hardened Steel
  • Number Of Hubs
    1
  • Bore Range
    1.0000 to 2.5000 in
  • Length Through Bore
    1.8750 in
  • Hardened Teeth
    Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    3.7500 in
  • Hub Type
    B
  • Hub Projection
    0.8281 in
  • Outside Diameter
    6.3200 in
  • Pitch Diameter
    5.9790 in
  • Maximum Bore Diameter
    2.5000 in
  • Tooth Width
    0.332 in
  • Width Across Tooth Sets
    1.0450 in
  • Number Of Strands
    2
  • Manufacturer Catalog Number
    D50B30
  • Manufacturer Upc Number
    662289232383
  • UPC_NO
    662289232383
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    9.62 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text