Motion
D50B40

BROWNING
D50B40

Double Row Stock Bore Sprocket - 50 / 5/8 in, B Hub, 40 Teeth, Hardened Steel Material
Mi Item #00187796
MFR #D50B40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D50B40

Double Row Stock Bore Sprocket - 50 / 5/8 in, B Hub, 40 Teeth, Hardened Steel Material
Mi Item #00187796
MFR #D50B40

Mfr description
D50B40 HARDENED SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    4.0000 in
  • Hub Projection
    1.0781 in
  • Length Through Bore
    2.1250 in
  • Maximum Bore Diameter
    2.7500 in
  • Outside Diameter
    8.3200 in
  • Pitch Diameter
    7.9660 in
  • Tooth Width
    0.332 in
  • Weight
    16.85 lbs
  • Width Across Tooth Sets
    1.0450 in

Details

  • Bore Range
    1.0000 to 2.7500 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    D50B40
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289272419
  • Material
    Hardened Steel
  • Number Of Hubs
    1
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Number Of Teeth
    40
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289272419
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)