Motion
D50B52

BROWNING
D50B52

Double Row Stock Bore Sprocket - 50 / 5/8 in, B Hub, 52 Teeth, Steel Material
MI ITEM #00187801
MFR #D50B52
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D50B52

Double Row Stock Bore Sprocket - 50 / 5/8 in, B Hub, 52 Teeth, Steel Material
MI ITEM #00187801
MFR #D50B52

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D50B52 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    52
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    1.1875 to 2.7500 in
  • Length Through Bore
    2.3750 in
  • Pitch Type
    Double
  • Hub Diameter
    4.2500 in
  • Hub Type
    B
  • Hub Projection
    1.3281 in
  • Outside Diameter
    10.7100 in
  • Pitch Diameter
    10.3510 in
  • Maximum Bore Diameter
    2.7500 in
  • Tooth Width
    0.332 in
  • Width Across Tooth Sets
    1.0450 in
  • Number Of Strands
    2
  • Manufacturer Catalog Number
    D50B52
  • Manufacturer Upc Number
    662289282425
  • UPC_NO
    662289282425
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    28.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text