Motion
D50B60
Double Row Stock Bore Sprocket - 50 / 5/8 in, B Hub, 60 Teeth, Steel Material
Mi Item #00187807
MFR #D50B60
Price$411.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 50 / 5/8 in, B Hub, 60 Teeth, Steel Material
Mi Item #00187807
MFR #D50B60

Mfr description
D50B60 SPK ROLLER DOUBLE B
  • Martin double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$411.31/each

Specifications

Dimensions

  • Bore Diameter
    1.3125 in
  • Caliper Diameter
    11.5421 in
  • Hub Diameter
    4-1/2 in
  • Length Through Bore
    2.3750 in
  • Maximum Bore Diameter
    3 in
  • Outside Diameter
    12.301 in
  • Pitch Diameter
    11.9421 in
  • Storage Dimension Height
    2.375 in
  • Storage Dimension Length
    12.301 in
  • Storage Dimension Width
    12.301 in
  • Tooth Width
    0.332 in
  • Weight
    36.25 lbs
  • Width Across Tooth Sets
    1.045 in

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Number Pitch
    50 / 5/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950014005
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    60
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950014005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)