Motion
D50B60
Double Row Stock Bore Sprocket - 50 / 5/8 in, B Hub, 60 Teeth, Steel Material
Mi Item #00187808
MFR #D50B60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 50 / 5/8 in, B Hub, 60 Teeth, Steel Material
Mi Item #00187808
MFR #D50B60

Mfr description
D50B60 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Diameter
    11.9420 in
  • Tooth Width
    1.0450 in
  • Weight
    40.30 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    097039365354
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    60
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039365354
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)