Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D50B68

Double Row Stock Bore Sprocket - 50 / 5/8 in, B Hub, 68 Teeth, Steel Material
MI ITEM #00187809
MFR #D50B68

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
D50B68 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    68
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    1.3125 to 3.0000 in
  • Length Through Bore
    2.3750 in
  • Hub Diameter
    4.5000 in
  • Hub Type
    B
  • Hub Projection
    1.3281 in
  • Outside Diameter
    13.8900 in
  • Pitch Diameter
    13.5330 in
  • Maximum Bore Diameter
    3.0000 in
  • Width Across Tooth Sets
    1.0450 in
  • Number Of Strands
    2
  • Manufacturer Catalog Number
    D50B68
  • Manufacturer Upc Number
    662289192434
  • UPC_NO
    662289192434
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    46.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text