Motion
D50B68
Double Row Stock Bore Sprocket - 50 / 5/8 in, B Hub, 68 Teeth, Steel Material
MI ITEM #00187810
MFR #D50B68
Your Price$610.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 50 / 5/8 in, B Hub, 68 Teeth, Steel Material
MI ITEM #00187810
MFR #D50B68

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$610.48/each(List $702.05)

Overview

Mfr description
D50B68 SPK ROLLER DOUBLE B
  • Martin double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
  • These plain bore sprockets can easily be bored to a metric or standard size to fit your application.
  • Keyways, set screws and harden teeth are quick alterations that can be made.
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Number Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    68
  • Bore Type
    Reboreable
  • Bore Diameter
    1.3125 in
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.3750 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    4-1/2 in
  • CAD Drawing
  • Hub Type
    B
  • Outside Diameter
    13.894 in
  • Caliper Diameter
    13.133 in
  • Pitch Diameter
    13.533 in
  • Maximum Bore Diameter
    3 in
  • Chain Number
    50
  • Tooth Width
    0.332 in
  • Width Across Tooth Sets
    1.045 in
  • Storage Dimension Height
    2.375 in
  • Storage Dimension Length
    13.894 in
  • Storage Dimension Width
    13.894 in
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950014029
  • UPC_NO
    697950014029
  • Manufacturer Catalog
  • Weight
    45.38 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text