Motion
D50B84

BROWNING
D50B84

Double Row Stock Bore Sprocket - 50 / 5/8 in, B Hub, 84 Teeth, Steel Material
Mi Item #00187815
MFR #D50B84
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D50B84

Double Row Stock Bore Sprocket - 50 / 5/8 in, B Hub, 84 Teeth, Steel Material
Mi Item #00187815
MFR #D50B84

Mfr description
D50B84 SPKT
  • Larger Hub Diameter Allows Larger Bore Capacity
  • Maximum Bore Shown will accommodate standard keyways and setscrews over keyway
  • Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    4.2500 in
  • Length Through Bore
    2.3750 in
  • Maximum Bore Diameter
    3.0000 in
  • Outside Diameter
    17.0800 in
  • Pitch Diameter
    16.7150 in
  • Tooth Width
    0.3320 in
  • Weight
    71.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1126044
  • Manufacturer Upc Number
    662289212491
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    84
  • Pitch Type
    Double
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289212491
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)