Motion
D50B112

BROWNING
D50B112

Double Row Stock Bore Sprocket - 50 / 5/8 in, B Hub, 112 Teeth, Steel Material
Mi Item #00187822
MFR #D50B112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D50B112

Double Row Stock Bore Sprocket - 50 / 5/8 in, B Hub, 112 Teeth, Steel Material
Mi Item #00187822
MFR #D50B112

Mfr description
D50B112 SPKT
  • Larger Hub Diameter Allows Larger Bore Capacity
  • Maximum Bore Shown will accommodate standard keyways and setscrews over keyway
  • Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    5.2500 in
  • Length Through Bore
    2.3750 in
  • Maximum Bore Diameter
    3.2500 in
  • Outside Diameter
    22.6500 in
  • Pitch Diameter
    22.2850 in
  • Tooth Width
    0.3320 in
  • Weight
    122.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1126077
  • Manufacturer Upc Number
    662289202508
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    112
  • Pitch Type
    Double
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289202508
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)