Motion
D60B35

BROWNING
D60B35

Double Row Stock Bore Sprocket - 60 / 3/4 in, B Hub, 35 Teeth, Steel Material
MI ITEM #00187828
MFR #D60B35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D60B35

Double Row Stock Bore Sprocket - 60 / 3/4 in, B Hub, 35 Teeth, Steel Material
MI ITEM #00187828
MFR #D60B35

Mfr description
D60B35 HARDENED SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    4.5000 in
  • Hub Projection
    1.0313 in
  • Length Through Bore
    2.3750 in
  • Maximum Bore Diameter
    3.0000 in
  • Outside Diameter
    8.7800 in
  • Pitch Diameter
    8.3670 in
  • Tooth Width
    0.444 in
  • Weight
    23.32 lbs
  • Width Across Tooth Sets
    1.3410 in

Details

  • Bore Range
    1.2500 to 3.0000 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    D60B35
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289242771
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Number Of Teeth
    35
  • Pitch Type
    Double
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289242771

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)