Motion
D60B45
Rough Stock Bore Sprocket - 60 / 3/4 in, B Hub, 45 Teeth, Steel Material
Mi Item #00187837
MFR #D60B45
Price$521.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rough Stock Bore Sprocket - 60 / 3/4 in, B Hub, 45 Teeth, Steel Material
Mi Item #00187837
MFR #D60B45

Mfr description
D60B45 SB 1-1/4 HT
  • U.S. Tsubaki Sprockets are built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki Sprocket stands up to critical design specifications and meets the highest quality standards
  • H: Designates hardened teeth sprocket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$521.69/each

Specifications

Dimensions

  • Hub Diameter
    4-3/4 in
  • Length Through Bore
    2.7500 in
  • Maximum Bore Diameter
    3-1/4 in
  • Outside Diameter
    11.176 in
  • Pitch Diameter
    10.752 in
  • Tooth Width
    0.444 in
  • Weight
    38.00 lbs
  • Width Across Tooth Sets
    1.341 in

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    45
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039365873
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)