Motion
D60B60
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 60 Teeth
MI ITEM #00187843
MFR #D60B60
Price$767.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 60 Teeth
MI ITEM #00187843
MFR #D60B60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$767.49/each

Specifications

Dimensions

  • Caliper Diameter
    13.8610 in
  • Hub Diameter
    4.7500 in
  • Length Through Bore
    2.7500 in
  • Maximum Bore Diameter
    3.2500 in
  • Outside Diameter
    14.7600 in
  • Pitch Diameter
    14.3300 in
  • Tooth Width
    0.4440 in
  • Weight
    67.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039365903
  • Number Of Teeth
    60
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039365903

Overview

Mfr description
D60B60 SB 1-1/4 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text