Motion
D80B36
Double Row Stock Bore Sprocket - 80 / 1 in, B Hub, 36 Teeth, Steel Material
Mi Item #00187848
MFR #D80B36
Price$664.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 80 / 1 in, B Hub, 36 Teeth, Steel Material
Mi Item #00187848
MFR #D80B36

Mfr description
D80B36 SPKT
  • Martin double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$664.63/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Caliper Diameter
    10.8487 in
  • Hub Diameter
    5-3/4 in
  • Length Through Bore
    3.1250 in
  • Maximum Bore Diameter
    3.75 in
  • Outside Diameter
    12.030 in
  • Pitch Diameter
    11.4737 in
  • Storage Dimension Height
    3.125 in
  • Storage Dimension Length
    12.03 in
  • Storage Dimension Width
    12.03 in
  • Tooth Width
    0.557 in
  • Weight
    54.18 lbs
  • Width Across Tooth Sets
    1.71 in

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Number Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950022116
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    36
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950022116
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)