Motion
D100B11

BROWNING
D100B11

Double Row Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 11 Teeth, Hardened Steel Material
Mi Item #00187860
MFR #D100B11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D100B11

Double Row Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 11 Teeth, Hardened Steel Material
Mi Item #00187860
MFR #D100B11

Mfr description
D100B11 HARDENED SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    3.1250 in
  • Hub Projection
    0.7969 in
  • Length Through Bore
    2.8750 in
  • Maximum Bore Diameter
    2.1250 in
  • Outside Diameter
    5.0100 in
  • Pitch Diameter
    4.4370 in
  • Tooth Width
    0.669 in
  • Weight
    8.16 lbs
  • Width Across Tooth Sets
    2.0770 in

Details

  • Bore Range
    1.0000 to 2.1250 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    D100B11
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289213177
  • Material
    Hardened Steel
  • Number Of Hubs
    1
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Number Of Teeth
    11
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289213177
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)