Motion
D100B16

BROWNING
D100B16

Double Row Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 16 Teeth, Hardened Steel Material
MI ITEM #00187867
MFR #D100B16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D100B16

Double Row Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 16 Teeth, Hardened Steel Material
MI ITEM #00187867
MFR #D100B16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D100B16 HARDENED SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    16
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    2
  • Material
    Hardened Steel
  • Number Of Hubs
    1
  • Bore Range
    1.1875 to 3.3125 in
  • Length Through Bore
    3.1250 in
  • Hardened Teeth
    Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    5.0000 in
  • Hub Type
    B
  • Hub Projection
    1.0469 in
  • Outside Diameter
    7.0300 in
  • Pitch Diameter
    6.4070 in
  • Maximum Bore Diameter
    3.3125 in
  • Tooth Width
    0.669 in
  • Width Across Tooth Sets
    2.0770 in
  • Number Of Strands
    2
  • Manufacturer Catalog Number
    D100B16
  • Manufacturer Upc Number
    662289123131
  • UPC_NO
    662289123131
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    20.36 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text