Motion
D100B16
Double Row Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 16 Teeth, Steel Material
MI ITEM #00187869
MFR #D100B16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 16 Teeth, Steel Material
MI ITEM #00187869
MFR #D100B16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D100B16H SPKT

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    16
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Hardened Teeth
    Steel, Hardened Teeth
  • Hub Type
    B
  • Pitch Diameter
    6.4080 in
  • Tooth Width
    2.0770 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text