Motion
35G15
Split Taper Bushed Sprocket - 15 Teeth, G Bushing, Steel Material
MI ITEM #00187875
MFR #35G15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushed Sprocket - 15 Teeth, G Bushing, Steel Material
MI ITEM #00187875
MFR #35G15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35G15 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Specifications

  • Bushing Type
    Split Taper Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    G
  • Number Of Teeth
    15
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    1.0000 in
  • Length Through Bore
    1.0000 in
  • Bushing Bore Range
    0.3750 in to 1.0000 in
  • Outside Diameter
    1.9890 in
  • Pitch Type
    Single
  • Tooth Width
    0.168 in
  • Pitch Diameter
    1.8040 in
  • Overall Width
    1-11/32 in
  • Hub Diameter
    2.0150 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289303953
  • UPC_NO
    662289303953
  • Manufacturer Catalog Number
    35G15
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    0.36 lbs
  • Chain Number & Pitch
    35 / 3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text