Motion
35G17
Split Taper Bushed Sprocket - 17 Teeth, G Bushing, Steel Material
Mi Item #00187877
MFR #35G17
Price$205.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushed Sprocket - 17 Teeth, G Bushing, Steel Material
Mi Item #00187877
MFR #35G17

Mfr description
35G17 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.54/each

Specifications

Dimensions

  • Bushing Bore Range
    0.3750 in to 1.0000 in
  • Bushing Size
    G
  • Hub Diameter
    2.0150 in
  • Maximum Bore Diameter
    1.0000 in
  • Outside Diameter
    2.2310 in
  • Pitch Diameter
    2.0410 in
  • Weight
    0.38 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    35 / 3/8 in
  • Country of Origin
    China
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    35G17
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289113934
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    17
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289113934
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)