Motion
35G18
Split Taper Bushed Sprocket - 18 Teeth, G Bushing, Steel Material
MI ITEM #00187878
MFR #35G18
Your Price$177.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushed Sprocket - 18 Teeth, G Bushing, Steel Material
MI ITEM #00187878
MFR #35G18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$177.95/each(List $204.65)

Overview

Mfr description
35G18 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Specifications

  • Bushing Type
    Split Taper Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    G
  • Number Of Teeth
    18
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    1.0000 in
  • Length Through Bore
    1.0000 in
  • Bushing Bore Range
    0.3750 in to 1.0000 in
  • Outside Diameter
    2.3520 in
  • Pitch Type
    Single
  • Tooth Width
    0.168 in
  • Pitch Diameter
    2.1600 in
  • Overall Width
    1-11/32 in
  • Hub Diameter
    2.0150 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289243969
  • UPC_NO
    662289243969
  • Manufacturer Catalog Number
    35G18
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    0.42 lbs
  • Chain Number & Pitch
    35 / 3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought