Motion
35H36
Split Taper Bushed Sprocket - 36 Teeth, H Bushing, Steel Material
MI ITEM #00187893
MFR #35H36
List Price$393.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushed Sprocket - 36 Teeth, H Bushing, Steel Material
MI ITEM #00187893
MFR #35H36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$393.65/each for your price

Overview

Mfr description
35H36 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Specifications

  • Bushing Type
    Split Taper Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    H
  • Number Of Teeth
    36
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    1.5000 in
  • Bushing Bore Range
    0.3750 in to 1.5000 in
  • Outside Diameter
    4.5110 in
  • Pitch Type
    Single
  • Pitch Diameter
    4.3030 in
  • Hub Diameter
    2.4940 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289264124
  • UPC_NO
    662289264124
  • Manufacturer Catalog Number
    35H36
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    1.20 lbs
  • Chain Number & Pitch
    35 / 3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text