Motion
35H42
Split Taper Bushed Sprocket - 42 Teeth, H Bushing, Steel Material
MI ITEM #00187895
MFR #35H42
List Price$403.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushed Sprocket - 42 Teeth, H Bushing, Steel Material
MI ITEM #00187895
MFR #35H42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$403.65/each for your price

Overview

Mfr description
35H42 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Specifications

  • Bushing Type
    Split Taper Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    H
  • Number Of Teeth
    42
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    1.5000 in
  • Length Through Bore
    1.2500 in
  • Bushing Bore Range
    0.3750 in to 1.5000 in
  • Outside Diameter
    5.2290 in
  • Pitch Type
    Single
  • Tooth Width
    0.1680 in
  • Pitch Diameter
    5.0180 in
  • Overall Width
    1.5000 in
  • Hub Diameter
    2.4940 in
  • Hub Projection
    1.1560 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289304189
  • UPC_NO
    662289304189
  • Manufacturer Catalog Number
    35H42
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    1.66 lbs
  • Chain Number & Pitch
    35 / 3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text