Motion
35H48
Bushed Roller Chain Sprocket - 48 Teeth, H Bushing, Steel Material
MI ITEM #00187897
MFR #35H48
Your Price$396.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 48 Teeth, H Bushing, Steel Material
MI ITEM #00187897
MFR #35H48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$396.56/each(List $456.04)

Overview

Mfr description
35H48 SPKT
  • External key for higher torque capacity, aligns bolt holes
  • Double split barrel improves clamping
  • Solid flange for true concentricity, easy installation
  • Longer barrel provides better support on the shaft
  • H: Designates hardened teeth sprocket

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    H
  • Number Of Teeth
    48
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.2500 in
  • Bushing Bore Range
    3/8 to 1-1/2 in
  • Outside Diameter
    5.9500 in
  • Pitch Type
    Single
  • Tooth Width
    0.168 in
  • Pitch Diameter
    5.734 in
  • Overall Width
    1-1/2 in
  • Hub Diameter
    2-1/2 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289114160
  • UPC_NO
    662289114160
  • Weight
    1.80 lbs
  • Chain Number & Pitch
    35 / 3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text