Overview
Mfr description
41H23 SPKT
- External key for higher torque capacity, aligns bolt holes
- Double split barrel improves clamping
- Solid flange for true concentricity, easy installation
- Longer barrel provides better support on the shaft
- H: Designates hardened teeth sprocket
Specifications
- Bushing TypeSplit Taper Bushing
- Product TypeBushed Roller Chain Sprockets
- Number Of Teeth23
- Number Of Strands Across1
- MaterialSteel
- Pitch TypeSingle
- UPC_NO662289174447
- Weight1.06 lbs
- Chain Number & Pitch41 / 1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data