Motion
41H24
Bushed Roller Chain Sprocket - 24 Teeth, H Bushing, Steel Material
MI ITEM #00187918
MFR #41H24
List Price$414.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 24 Teeth, H Bushing, Steel Material
MI ITEM #00187918
MFR #41H24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$414.08/each for your price

Overview

Mfr description
41H24 SPKT
  • External key for higher torque capacity, aligns bolt holes
  • Double split barrel improves clamping
  • Solid flange for true concentricity, easy installation
  • Longer barrel provides better support on the shaft
  • H: Designates hardened teeth sprocket

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    H
  • Number Of Teeth
    24
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.2500 in
  • Bushing Bore Range
    3/8 to 1-1/2 in
  • Outside Diameter
    4.1000 in
  • Pitch Type
    Single
  • Tooth Width
    0.227 in
  • Pitch Diameter
    3.831 in
  • Overall Width
    1-1/2 in
  • Hub Diameter
    2-1/2 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289204472
  • UPC_NO
    662289204472
  • Weight
    1.12 lbs
  • Chain Number & Pitch
    41 / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text