Motion
H40G12

BROWNING
H40G12

Split Taper Bushed Sprocket - 12 Teeth, G Bushing, Steel Material
MI ITEM #00187937
MFR #H40G12
Price$87.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H40G12

Split Taper Bushed Sprocket - 12 Teeth, G Bushing, Steel Material
MI ITEM #00187937
MFR #H40G12

Mfr description
H40G12 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$87.98/each

Specifications

Dimensions

  • Bushing Bore Range
    0.3750 in to 1.0000 in
  • Bushing Size
    G
  • Hub Diameter
    2.0150 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    1.0000 in
  • Outside Diameter
    2.1660 in
  • Overall Width
    1-1/2 in
  • Pitch Diameter
    1.9320 in
  • Tooth Width
    0.284 in
  • Weight
    0.40 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Country of Origin
    China
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H40G12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289224616
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    12
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289224616

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)