Motion
H40G14

BROWNING
H40G14

Split Taper Bushed Sprocket - 14 Teeth, G Bushing, Steel Material
MI ITEM #00187939
MFR #H40G14
Price$128.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H40G14

Split Taper Bushed Sprocket - 14 Teeth, G Bushing, Steel Material
MI ITEM #00187939
MFR #H40G14

Mfr description
H40G14 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.59/each

Specifications

Dimensions

  • Bushing Bore Range
    0.3750 in to 1.0000 in
  • Bushing Size
    G
  • Hub Diameter
    2.0150 in
  • Hub Projection
    1.0310 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    1.0000 in
  • Outside Diameter
    2.4910 in
  • Overall Width
    1.5000 in
  • Pitch Diameter
    2.2470 in
  • Tooth Width
    0.2840 in
  • Weight
    0.96 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Country of Origin
    China
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H40G14
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289284672
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    14
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289284672

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)