Motion
H40H23

BROWNING
H40H23

Split Taper Bushed Sprocket - 23 Teeth, H Bushing, Steel Material
MI ITEM #00187954
MFR #H40H23
Your Price$314.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H40H23

Split Taper Bushed Sprocket - 23 Teeth, H Bushing, Steel Material
MI ITEM #00187954
MFR #H40H23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$314.04/each(List $361.15)

Overview

Mfr description
H40H23 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Specifications

  • Bushing Type
    Split Taper Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    H
  • Number Of Teeth
    23
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    1.5000 in
  • Bushing Bore Range
    0.3750 in to 1.5000 in
  • Outside Diameter
    3.9380 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Pitch Diameter
    3.6720 in
  • Hub Diameter
    2.4940 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289274796
  • UPC_NO
    662289274796
  • Manufacturer Catalog Number
    H40H23
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    1.20 lbs
  • Chain Number & Pitch
    40 / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text